Timing Belt, 14MGT-1960-37, Curvilinear
Mfr # 14MGT-1960-37
Zoro # G116090640
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
14MGT-1960-37
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-1960-37
Zoro #
G116090640
UPC #
072053451573
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
37 mm
Pitch Length
1,960 mm
Details
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
14MGT-1960-37
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Number of Teeth
140
Tooth Shape
Curvilinear
Color
Blue
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1960-37, Number of Teeth 140, Pitch 14 mm, Pitch Length 1,960 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.