Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2240-37, Curvilinear

  • Mfr # 14MGT-2240-37

  • Zoro # G016090634


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polyurethane
Top Width
37 mm
Belt Trade Size
Urethane Carbon
Number of Teeth
160
Pitch Length
2,240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2240-37
Zoro #
G016090634
UPC #
072053451597
Country of Origin
United States

Dimensions

Top Width
37 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,240 mm

Details

Belt Material
Polyurethane
Number of Teeth
160
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Pitch
14 mm
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
14MGT-2240-37
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2240-37, Number of Teeth 160, Pitch 14 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.