Timing Belt, 14MGT-2240-68, Curvilinear
Mfr # 14MGT-2240-68
Zoro # G116090787
product price: $1,137.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
160
Tooth Location
One Side
Color
Blue
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-2240-68
Zoro #
G116090787
UPC #
072053451788
Country of Origin
United States
Dimensions
Top Width
68 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,240 mm
Details
Number of Teeth
160
Tooth Location
One Side
Color
Blue
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Industry Number
14MGT-2240-68
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-2240-68, Number of Teeth 160, Pitch 14 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.