Timing Belt, 14MGT-2310-125, Curvilinear
Mfr # 14MGT-2310-125
Zoro # G216090250
product price:Â $1,881.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Belt Trade Size
Urethane Carbon
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-2310-125
Zoro #
G216090250
UPC #
072053895162
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
125 mm
Pitch Length
2,310 mm
Details
Pitch
14 mm
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
165
Color
Blue
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Maximum Operating Temperature
185 Degrees F
Industry Number
14MGT-2310-125
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2310-125, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.