Timing Belt, 14MGT-2380-125, Curvilinear

  • Mfr # 14MGT-2380-125

  • Zoro # G716090408


product price: $1,743.55
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Pitch
14 mm
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2380-125
Zoro #
G716090408
UPC #
072053452174
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
125 mm
Pitch Length
2,380 mm

Details

Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Pitch
14 mm
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
170
Industry Number
14MGT-2380-125
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Material
Polyurethane
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2380-125, Number of Teeth 170, Pitch 14 mm, Pitch Length 2,380 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.