Timing Belt, 14MGT-2380-37, Curvilinear
Mfr # 14MGT-2380-37
Zoro # G316090662
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Pitch Length
2,380 mm
Industry Number
14MGT-2380-37
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-2380-37
Zoro #
G316090662
UPC #
072053451603
Country of Origin
United States
Dimensions
Pitch Length
2,380 mm
Belt Trade Size
Urethane Carbon
Top Width
37 mm
Details
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Industry Number
14MGT-2380-37
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
170
Color
Blue
Tooth Location
One Side
Belt Material
Polyurethane
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-2380-37, Number of Teeth 170, Pitch 14 mm, Pitch Length 2,380 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.