Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2590-68, Curvilinear

  • Mfr # 14MGT-2590-68

  • Zoro # G716090811


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2,590 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Trade Size
Urethane Carbon
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2590-68
Zoro #
G716090811
UPC #
072053895322
Country of Origin
United States

Dimensions

Pitch Length
2,590 mm
Belt Trade Size
Urethane Carbon
Top Width
68 mm

Details

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Number of Teeth
185
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Industry Number
14MGT-2590-68
Belt Material
Polyurethane
Pitch
14 mm
Tooth Location
One Side
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2590-68, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.