Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2660-37, Curvilinear

  • Mfr # 14MGT-2660-37

  • Zoro # G716090743


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Tooth Shape
Curvilinear
Pitch Length
2,660 mm
Industry Number
14MGT-2660-37
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2660-37
Zoro #
G716090743
UPC #
072053451627
Country of Origin
United States

Dimensions

Pitch Length
2,660 mm
Belt Trade Size
Urethane Carbon
Top Width
37 mm

Details

Belt Coating
Nylon
Tooth Shape
Curvilinear
Industry Number
14MGT-2660-37
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Belt Material
Polyurethane
Tooth Location
One Side
Number of Teeth
190
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2660-37, Number of Teeth 190, Pitch 14 mm, Pitch Length 2,660 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.