Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2730-68, Curvilinear

  • Mfr # 14MGT-2730-68

  • Zoro # G116090879


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Belt Trade Size
Urethane Carbon
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Top Width
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14MGT-2730-68
Zoro #
G116090879
UPC #
770075570516
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
68 mm
Pitch Length
2,730 mm

Details

Color
Blue
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Belt Material
Polyurethane
Number of Teeth
195
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
14MGT-2730-68

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2730-68, Number of Teeth 195, Pitch 14 mm, Pitch Length 2,730 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.