Timing Belt, 14MGT-2828-37, Curvilinear

  • Mfr # 14MGT-2828-37

  • Zoro # G316090709


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14MGT-2828-37
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch Length
2,828 mm
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2828-37
Zoro #
G316090709
UPC #
770075570509
Country of Origin
United States

Dimensions

Pitch Length
2,828 mm
Belt Trade Size
Urethane Carbon
Top Width
37 mm

Details

Industry Number
14MGT-2828-37
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
202
Tooth Location
One Side
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Color
Blue
Pitch
14 mm
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2828-37, Number of Teeth 202, Pitch 14 mm, Pitch Length 2,828 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.