Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2828-68, Curvilinear

  • Mfr # 14MGT-2828-68

  • Zoro # G316090921


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch Length
2,828 mm
Belt Coating
Nylon
Industry Number
14MGT-2828-68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2828-68
Zoro #
G316090921
UPC #
770075570523
Country of Origin
United States

Dimensions

Pitch Length
2,828 mm
Belt Trade Size
Urethane Carbon
Top Width
68 mm

Details

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Industry Number
14MGT-2828-68
Color
Black
Tooth Location
One Side
Number of Teeth
202
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-2828-68, Number of Teeth 202, Pitch 14 mm, Pitch Length 2,828 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.