Timing Belt, 14MGT-3500-125, Curvilinear
Mfr # 14MGT-3500-125
Zoro # G516090486
product price: $2,534.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Number of Teeth
250
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-3500-125
Zoro #
G516090486
UPC #
072053452235
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
125 mm
Pitch Length
3,500 mm
Details
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Number of Teeth
250
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Industry Number
14MGT-3500-125
Color
Blue
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3500-125, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.