Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-3500-68, Curvilinear

  • Mfr # 14MGT-3500-68

  • Zoro # G116090923


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Color
Blue
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14MGT-3500-68
Zoro #
G116090923
UPC #
072053451856
Country of Origin
United States

Dimensions

Top Width
68 mm
Belt Trade Size
Urethane Carbon
Pitch Length
3,500 mm

Details

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Color
Blue
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Industry Number
14MGT-3500-68
Number of Teeth
250
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3500-68, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.