Timing Belt, 14MGT-4410-125, Curvilinear

  • Mfr # 14MGT-4410-125

  • Zoro # G616065902


product price:  $3,160.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
315
Industry Number
14MGT-4410-125
Color
Blue
Pitch Length
4,410 mm
Top Width
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-4410-125
Zoro #
G616065902
UPC #
072053452259
Country of Origin
United States

Dimensions

Pitch Length
4,410 mm
Top Width
125 mm
Belt Trade Size
Urethane Carbon

Details

Item
Timing Belt
Number of Teeth
315
Industry Number
14MGT-4410-125
Color
Blue
Pitch
14 mm
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4410-125, Number of Teeth 315, Pitch 14 mm, Pitch Length 4,410 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.