Timing Belt, 14MGT-4410-37, Curvilinear
Mfr # 14MGT-4410-37
Zoro # G616063168
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Industry Number
14MGT-4410-37
Number of Teeth
315
Pitch
14 mm
Top Width
37 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-4410-37
Zoro #
G616063168
UPC #
072053451689
Country of Origin
United States
Dimensions
Top Width
37 mm
Pitch Length
4,410 mm
Belt Trade Size
Urethane Carbon
Details
Item
Timing Belt
Industry Number
14MGT-4410-37
Number of Teeth
315
Pitch
14 mm
Color
Blue
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4410-37, Number of Teeth 315, Pitch 14 mm, Pitch Length 4,410 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.