Timing Belt, 14MGT-4410-90, Curvilinear

  • Mfr # 14MGT-4410-90

  • Zoro # G916065817


product price: $2,315.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
315
Color
Blue
Top Width
90 mm
Pitch Length
4,410 mm
Industry Number
14MGT-4410-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-4410-90
Zoro #
G916065817
UPC #
072053452068
Country of Origin
United States

Dimensions

Top Width
90 mm
Pitch Length
4,410 mm
Belt Trade Size
Urethane Carbon

Details

Item
Timing Belt
Number of Teeth
315
Color
Blue
Industry Number
14MGT-4410-90
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4410-90, Number of Teeth 315, Pitch 14 mm, Pitch Length 4,410 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.