Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-994-68, Curvilinear

  • Mfr # 14MGT-994-68

  • Zoro # G516090820


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
Urethane Carbon
Pitch Length
994 mm
Top Width
68 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14MGT-994-68
Zoro #
G516090820
UPC #
072053451696
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
994 mm
Top Width
68 mm

Details

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
71
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Item
Timing Belt
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
14 mm
Color
Blue
Industry Number
14MGT-994-68
Belt Series
Poly Chain(R) GT(R) Carbon Belts

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-994-68, Number of Teeth 71, Pitch 14 mm, Pitch Length 994 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.