Timing Belt, 150-3M-06, Curvilinear
Mfr # 150-3M-06
Zoro # G116211854
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Top Width
6 mm
Pitch
3 mm
Industry Number
150-3M-06
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-3M-06
Zoro #
G116211854
UPC #
072053609264
Country of Origin
United States
Dimensions
Top Width
6 mm
Belt Trade Size
HTD
Pitch Length
150 mm
Details
Pitch
3 mm
Industry Number
150-3M-06
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
50
Tooth Location
One Side
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 150-3M-06, Number of Teeth 50, Pitch 3 mm, Pitch Length 150 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.