Timing Belt, 150-3M-09, Curvilinear
Mfr # 150-3M-09
Zoro # G216064664
product price: $9.69
/eaKey Features
Material
Neoprene
Industry Number
150-3M-09
Top Width
9 mm
Pitch Length
150 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-3M-09
Zoro #
G216064664
UPC #
072053609691
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
150 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Item
Timing Belt
Industry Number
150-3M-09
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
50
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
3 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 150-3M-09, Number of Teeth 50, Pitch 3 mm, Pitch Length 150 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.