Timing Belt, 14MGT-2100-90, Curvilinear
Mfr # 14MGT-2100-90
Zoro # G616090041
product price: $1,181.99
/ea
Free Shipping & Returns
Key Features
Industry Number
14MGT-2100-90
Belt Material
Polyurethane
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-2100-90
Zoro #
G616090041
UPC #
072053451962
Country of Origin
United States
Dimensions
Top Width
90 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,100 mm
Details
Industry Number
14MGT-2100-90
Belt Material
Polyurethane
Item
Timing Belt
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
150
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Location
One Side
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2100-90, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.