Timing Belt, 150L075, Trapezoidal
Mfr # 150L075
Zoro # G916063325
product price: $18.89
/eaKey Features
Pitch Length
15 in
Top Width
3/4 in
Industry Number
150L075
Material
Neoprene
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150L075
Zoro #
G916063325
UPC #
072053564501
Country of Origin
United States
Dimensions
Pitch Length
15 in
Top Width
3/4 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
150L075
Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
40
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 150L075, Number of Teeth 40, Pitch 0.375 in, Pitch Length 15 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.