Timing Belt, 150XL025, Trapezoidal
Mfr # 150XL025
Zoro # G916063981
product price: $6.59
/eaKey Features
Pitch Length
15 in
Top Width
1/4 in
Material
Neoprene
Industry Number
150XL025
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150XL025
Zoro #
G916063981
UPC #
072053562811
Country of Origin
United States
Dimensions
Pitch Length
15 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
150XL025
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene
Number of Teeth
75
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 150XL025, Number of Teeth 75, Pitch 0.2 in, Pitch Length 15 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.