Timing Belt, 1510H075, Trapezoidal
Mfr # 1510H075
Zoro # G616064929
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1510H075
Top Width
3/4 in
Material
Neoprene
Pitch Length
151 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510H075
Zoro #
G616064929
UPC #
072053889376
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
151 in
Belt Trade Size
H
Details
Industry Number
1510H075
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
302
Color
Black
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1510H075, Number of Teeth 302, Pitch 0.5 in, Pitch Length 151 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.