Zoro Homepage

Timing Belt, 1510H300, Trapezoidal

  • Mfr # 1510H300

  • Zoro # G816064439


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Material
Neoprene
Industry Number
1510H300
Pitch Length
151 in
Number of Teeth
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510H300
Zoro #
G816064439
UPC #
072053889406
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
151 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1510H300
Number of Teeth
302
Application
General Industrial
Belt Material
Neoprene
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1510H300, Number of Teeth 302, Pitch 0.5 in, Pitch Length 151 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.