Timing Belt, 1512-3M-15, Curvilinear
Mfr # 1512-3M-15
Zoro # G916062809
product price: $50.89
/eaKey Features
Pitch Length
1,512 mm
Material
Neoprene
Industry Number
1512-3M-15
Top Width
15 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1512-3M-15
Zoro #
G916062809
UPC #
072053889437
Country of Origin
United States
Dimensions
Pitch Length
1,512 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Industry Number
1512-3M-15
Item
Timing Belt
Tooth Shape
Curvilinear
Number of Teeth
504
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1512-3M-15, Number of Teeth 504, Pitch 3 mm, Pitch Length 1,512 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.