Timing Belt, 152MXL012, Trapezoidal
Mfr # 152MXL012
Zoro # G616065179
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Material
Neoprene
Pitch Length
15.2 in
Industry Number
152MXL012
Top Width
1/8 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152MXL012
Zoro #
G616065179
UPC #
072053569827
Country of Origin
United States
Dimensions
Pitch Length
15.2 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
152MXL012
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
190
Tooth Location
One Side
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 152MXL012, Number of Teeth 190, Pitch 0.08 in, Pitch Length 15.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.