Zoro Homepage

Timing Belt, 152MXL025, Trapezoidal

  • Mfr # 152MXL025

  • Zoro # G116063781


product price: $6.59
/ea

Key Features

Pitch Length
15.2 in
Top Width
1/4 in
Material
Neoprene
Industry Number
152MXL025
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152MXL025
Zoro #
G116063781
UPC #
072053562682
Country of Origin
United States

Dimensions

Pitch Length
15.2 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
152MXL025
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
190
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 152MXL025, Number of Teeth 190, Pitch 0.08 in, Pitch Length 15.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.