Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 152XL037, Trapezoidal

  • Mfr # 152XL037

  • Zoro # G116212073


product price: $8.69
/ea

Key Features

Belt Trade Size
XL
Maximum Operating Temperature
212 Degrees F
Industry Number
152XL037
Color
Black
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152XL037
Zoro #
G116212073
UPC #
072053936667
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
15.2 in

Details

Maximum Operating Temperature
212 Degrees F
Industry Number
152XL037
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
76
Pitch
0.2 in
Tooth Location
One Side
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 152XL037, Number of Teeth 76, Pitch 0.2 in, Pitch Length 15.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.