Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1540XH400, Trapezoidal

  • Mfr # 1540XH400

  • Zoro # G116211731


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch
0.875 in
Belt Trade Size
XH
Application
General Industrial
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540XH400
Zoro #
G116211731
UPC #
072053347234
Country of Origin
Belgium

Dimensions

Belt Trade Size
XH
Pitch Length
154 in
Top Width
4 in

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Pitch
0.875 in
Application
General Industrial
Color
Black
Number of Teeth
176
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1540XH400
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1540XH400, Number of Teeth 176, Pitch 0.875 in, Pitch Length 154 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.