Zoro Homepage

Timing Belt, 154XL037, Trapezoidal

  • Mfr # 154XL037

  • Zoro # G516063596


product price: $14.19
/ea

Key Features

Pitch Length
15.4 in
Top Width
3/8 in
Industry Number
154XL037
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154XL037
Zoro #
G516063596
UPC #
072053936711
Country of Origin
United States

Dimensions

Pitch Length
15.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
154XL037
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
77
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 154XL037, Number of Teeth 77, Pitch 0.2 in, Pitch Length 15.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.