Zoro Homepage

Timing Belt, 1550H100, Trapezoidal

  • Mfr # 1550H100

  • Zoro # G716211629


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch Length
155 in
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550H100
Zoro #
G716211629
UPC #
072053566239
Country of Origin
United States

Dimensions

Pitch Length
155 in
Belt Trade Size
H
Top Width
1 in

Details

Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
310
Color
Black
Belt Material
Neoprene
Application
General Industrial
Industry Number
1550H100
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1550H100, Number of Teeth 310, Pitch 0.5 in, Pitch Length 155 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.