Zoro Homepage

Timing Belt, 1550H200, Trapezoidal

  • Mfr # 1550H200

  • Zoro # G216065685


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1550H200
Top Width
2 in
Pitch Length
155 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550H200
Zoro #
G216065685
UPC #
072053567175
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
155 in
Belt Trade Size
H

Details

Industry Number
1550H200
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Number of Teeth
310
Color
Black
Belt Material
Neoprene
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1550H200, Number of Teeth 310, Pitch 0.5 in, Pitch Length 155 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.