Zoro Homepage

Timing Belt, 1587-3MGT-06

  • Mfr # 1587-3MGT-06

  • Zoro # G116211649


product price: $24.49
/ea

Key Features

Pitch Length
1,587 mm
Belt Trade Size
GT
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587-3MGT-06
Zoro #
G116211649
UPC #
770075591481
Country of Origin
United States

Dimensions

Pitch Length
1,587 mm
Belt Trade Size
GT
Top Width
6 mm

Details

Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
3 mm
Industry Number
1587-3MGT-06
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Tooth Shape
Modified Curvilinear
Number of Teeth
529
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1587-3MGT-06, Number of Teeth 529, Pitch 3 mm, Pitch Length 1,587 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.