Timing Belt, 1587-3MGT-15
Mfr # 1587-3MGT-15
Zoro # G416211745
product price: $48.49
/eaKey Features
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1587-3MGT-15
Zoro #
G416211745
UPC #
770075596349
Country of Origin
United States
Dimensions
Top Width
15 mm
Belt Trade Size
GT
Pitch Length
1,587 mm
Details
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Pitch
3 mm
Number of Teeth
529
Industry Number
1587-3MGT-15
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1587-3MGT-15, Number of Teeth 529, Pitch 3 mm, Pitch Length 1,587 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.