Zoro Homepage

Timing Belt, 158L075, Trapezoidal

  • Mfr # 158L075

  • Zoro # G516212079


product price: $22.49
/ea

Key Features

Tooth Shape
Trapezoidal
Application
General Industrial
Belt Trade Size
L
Pitch Length
15.75 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158L075
Zoro #
G516212079
UPC #
072053936773
Country of Origin
United States

Dimensions

Belt Trade Size
L
Pitch Length
15.75 in
Top Width
3/4 in

Details

Tooth Shape
Trapezoidal
Application
General Industrial
Item
Timing Belt
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
158L075
Number of Teeth
42
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 158L075, Number of Teeth 42, Pitch 0.375 in, Pitch Length 15.8 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.