Zoro Homepage

Timing Belt, 158XL037, Trapezoidal

  • Mfr # 158XL037

  • Zoro # G416212063


product price: $11.19
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch Length
15.8 in
Application
General Industrial
Industry Number
158XL037
Number of Teeth
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158XL037
Zoro #
G416212063
UPC #
072053936803
Country of Origin
United States

Dimensions

Pitch Length
15.8 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Industry Number
158XL037
Number of Teeth
79
Color
Black
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 158XL037, Number of Teeth 79, Pitch 0.2 in, Pitch Length 15.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.