Zoro Homepage

Timing Belt, 1595-5M-15, Curvilinear

  • Mfr # 1595-5M-15

  • Zoro # G116212257


product price: $56.89
/ea

Key Features

Tooth Location
One Side
Belt Trade Size
HTD
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595-5M-15
Zoro #
G116212257
UPC #
072053611113
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
1,595 mm

Details

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
319
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
1595-5M-15
Pitch
5 mm
Belt Material
Neoprene
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1595-5M-15, Number of Teeth 319, Pitch 5 mm, Pitch Length 1,595 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.