Timing Belt, 14MGT-2240-125, Curvilinear
Mfr # 14MGT-2240-125
Zoro # G416090210
product price: $1,751.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Top Width
125 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-2240-125
Zoro #
G416090210
UPC #
072053452167
Country of Origin
United States
Dimensions
Top Width
125 mm
Pitch Length
2,240 mm
Belt Trade Size
Urethane Carbon
Details
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Number of Teeth
160
Industry Number
14MGT-2240-125
Pitch
14 mm
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2240-125, Number of Teeth 160, Pitch 14 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.