Zoro Homepage

Timing Belt, 8MGT-1280-62, Curvilinear

  • Mfr # 8MGT-1280-62

  • Zoro # G116090886


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
Urethane Carbon
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Top Width
62 mm
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1280-62
Zoro #
G116090886
UPC #
072053451184
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
62 mm
Pitch Length
1,280 mm

Details

Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1280-62
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Color
Blue
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Number of Teeth
160
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1280-62, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.