Timing Belt, 1600-5MGT-15
Mfr # 1600-5MGT-15
Zoro # G216211853
product price: $62.19
/eaKey Features
Pitch
5 mm
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-5MGT-15
Zoro #
G216211853
UPC #
770075596691
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
15 mm
Pitch Length
1,600 mm
Details
Pitch
5 mm
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Number of Teeth
320
Industry Number
1600-5MGT-15
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1600-5MGT-15, Number of Teeth 320, Pitch 5 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.