Timing Belt, 1600-5MGT-25
Mfr # 1600-5MGT-25
Zoro # G316063857
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1600-5MGT-25
Top Width
25 mm
Pitch Length
1,600 mm
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-5MGT-25
Zoro #
G316063857
UPC #
770075596820
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
1,600 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
1600-5MGT-25
Material
Neoprene
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Number of Teeth
320
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1600-5MGT-25, Number of Teeth 320, Pitch 5 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.