Shop GATES
See all product information
Create Account
Timing Belt, 1600-8MGT-85
Mfr # 1600-8MGT-85
Zoro # G216211945
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
1600-8MGT-85
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600-8MGT-85
Zoro #
G216211945
UPC #
770075790334
Country of Origin
United States
Dimensions
Belt Trade Size
8M
Top Width
85 mm
Pitch Length
1600 mm
Details
Item
Timing Belt
Industry Number
1600-8MGT-85
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
200
Belt Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Industry, Machine Tools, Paper Industry
Color
Black
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1600-8MGT-85, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.