Zoro Homepage

Timing Belt, 160MXL025, Trapezoidal

  • Mfr # 160MXL025

  • Zoro # G516064340


product price: $7.19
/ea

Key Features

Top Width
1/4 in
Industry Number
160MXL025
Material
Neoprene
Pitch Length
16 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160MXL025
Zoro #
G516064340
UPC #
072053562590
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
16 in
Belt Trade Size
MXL

Details

Industry Number
160MXL025
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Number of Teeth
200
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 160MXL025, Number of Teeth 200, Pitch 0.08 in, Pitch Length 16 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.