Timing Belt, 160XL025, Trapezoidal
Mfr # 160XL025
Zoro # G716211940
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Top Width
1/4 in
Tooth Shape
Trapezoidal
Belt Trade Size
XL
Tooth Location
One Side
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160XL025
Zoro #
G716211940
UPC #
072053562828
Country of Origin
United States
Dimensions
Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
16 in
Details
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Application
General Industrial
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Industry Number
160XL025
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 160XL025, Number of Teeth 80, Pitch 0.2 in, Pitch Length 16 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.