Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 160XL037, Trapezoidal

  • Mfr # 160XL037

  • Zoro # G116064115


product price: $12.19
/ea

Key Features

Material
Neoprene
Top Width
3/8 in
Industry Number
160XL037
Pitch Length
16 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160XL037
Zoro #
G116064115
UPC #
072053563238
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
16 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
160XL037
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
80
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 160XL037, Number of Teeth 80, Pitch 0.2 in, Pitch Length 16 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.