Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 162XL025, Trapezoidal

  • Mfr # 162XL025

  • Zoro # G516064067


product price: $13.59
/ea

Key Features

Top Width
1/4 in
Pitch Length
16.2 in
Industry Number
162XL025
Material
Neoprene
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162XL025
Zoro #
G516064067
UPC #
072053936810
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
16.2 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
162XL025
Material
Neoprene
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
81

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 162XL025, Number of Teeth 81, Pitch 0.2 in, Pitch Length 16.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.