Timing Belt, 1635-5M-09, Curvilinear
Mfr # 1635-5M-09
Zoro # G116212158
product price: $35.29
/eaKey Features
Industry Number
1635-5M-09
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1635-5M-09
Zoro #
G116212158
UPC #
072053936834
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
9 mm
Pitch Length
1,635 mm
Details
Industry Number
1635-5M-09
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
327
Tooth Location
One Side
Color
Black
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1635-5M-09, Number of Teeth 327, Pitch 5 mm, Pitch Length 1,635 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.