Zoro Homepage

Timing Belt, 164-2MGT-09

  • Mfr # 164-2MGT-09

  • Zoro # G116064726


product price: $9.69
/ea

Key Features

Top Width
9 mm
Industry Number
164-2MGT-09
Material
Neoprene
Pitch Length
164 mm
Number of Teeth
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-2MGT-09
Zoro #
G116064726
UPC #
770075594703
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
164 mm
Belt Trade Size
GT

Details

Industry Number
164-2MGT-09
Material
Neoprene
Item
Timing Belt
Number of Teeth
82
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Pitch
2 mm
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 164-2MGT-09, Number of Teeth 82, Pitch 2 mm, Pitch Length 164 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.