Timing Belt, 165-3MGT-09
Mfr # 165-3MGT-09
Zoro # G416065188
product price: $9.39
/eaKey Features
Pitch Length
165 mm
Material
Neoprene
Industry Number
165-3MGT-09
Top Width
9 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165-3MGT-09
Zoro #
G416065188
UPC #
770075591498
Country of Origin
United States
Dimensions
Pitch Length
165 mm
Top Width
9 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
165-3MGT-09
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
3 mm
Number of Teeth
55
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 165-3MGT-09, Number of Teeth 55, Pitch 3 mm, Pitch Length 165 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.