Zoro Homepage

Timing Belt, 165L050, Trapezoidal

  • Mfr # 165L050

  • Zoro # G416063221


product price: $19.29
/ea

Key Features

Material
Neoprene
Industry Number
165L050
Top Width
1/2 in
Pitch Length
16.5 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165L050
Zoro #
G416063221
UPC #
072053564402
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
16.5 in
Belt Trade Size
L

Details

Material
Neoprene
Industry Number
165L050
Item
Timing Belt
Application
General Industrial
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Number of Teeth
44
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 165L050, Number of Teeth 44, Pitch 0.375 in, Pitch Length 16.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.